Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp F13.5t8/d replacement light bulb lamp
Mfr # F13.5T8/D LIGHT BULB / LAMP
Zoro # G603434230
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Watts 13
- Bulb Shape T8
Product Information
- Brand Ilc
- MFR # F13.5T8/D LIGHT BULB / LAMP
- Zoro # G603434230
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Watts | 13 |
Bulb Shape | T8 |
Description
Replacement for Light Bulb / Lamp F13.5t8/d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- ILC Replacement for Advance 71a5282 1 Pack (71A5282 ADVANCE)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- PRINCETON TEC Headlamp, 250 lm, Green/Black, Industrial (SNAP-IND)
- ILC Replacement for Viqua S415rol replacement light bulb lamp (S415ROL VIQUA)
- ILC Replacement for Viqua S36rl replacement light bulb lamp (S36RL VIQUA)
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- ILC Replacement for Philips Sonicare Toothbrush Sanitizer Bulb replacement light bulb lamp (SONICARE TOOTHBRUSH SANITIZER BULB PHILIPS)
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 replacement light bulb lamp (CACTUS X-12 HALLETT / UV PURE TECH)
- ILC Replacement For LIGHT BULB LAMP, F17T8SPX35ECOCVG (F17T8/SPX35/ECO/CVG)
- ILC Replacement for Lennox 23g11 replacement light bulb lamp (23G11 LENNOX)
- Ilc Fluorescent Linear Lamps