Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp
Mfr # BLQAT3-13W LIGHT BULB / LAMP
Zoro # G302759016
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 6400
- Voltage 120
Product Information
- Brand Ilc
- MFR # BLQAT3-13W LIGHT BULB / LAMP
- Zoro # G302759016
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 6400 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT 4AA LUXEON YLW PROPOLYMER 1W LED (STL68244)
- ILC Replacement for Lutron Eco-t832-277-2-t (ECO-T832-277-2-T LUTRON)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, 1110-247Sc-Tc (1110-247SC-TC)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F54t5/47w/850/eco replacement light bulb lamp, 40PK (F54T5/47W/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Sp105/41/med Coil-twist-spiral replacement light bulb lamp (SP105/41/MED COIL-TWIST-SPIRAL EIKO)
- ILC Replacement for Osram Sylvania F17t8/spx41/eco replacement light bulb lamp, 2PK (F17T8/SPX41/ECO OSRAM SYLVANIA)
- ILC Replacement for Halco F32t8/850/eco replacement light bulb lamp, 25PK (F32T8/850/ECO HALCO)
- ILC Replacement for OTTLITE 13W (13W OTTLITE)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- Ilc Fluorescent Light Bulbs