Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp
Mfr # ALBA-A-916-99 LIGHT BULB / LAMP
Zoro # G102792374
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.75
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 2
- Watts 2
- Voltage 30
Product Information
- Brand Ilc
- MFR # ALBA-A-916-99 LIGHT BULB / LAMP
- Zoro # G102792374
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.75 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 2 |
Watts | 2 |
Voltage | 30 |
Description
Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- PERKO 12V 10 Watt Bulbs 2/Card Double End Festoon (0071DP0CLR)
- MEGUIARS LAST TOUCH DETAILING SPRAY (5 GAL) (MGD-15505)
- BECKSON MARINE 6" Clear Center Screw Out Deck Plate - White (DP60-W-C)
- ILC Replacement For GE GENERAL ELECTRIC GE 894 (WW-1WT0-1)
- ILC Replacement For LIGHT BULB LAMP 1876X (WW-2UV0-1)
- ILC Replacement for Mazda Rx-8 Year 2007 Step Courtesy Light replacement light bulb lamp, 10PK (RX-8 YEAR 2007 STEP COURTESY LIGHT MAZDA)
- ILC Replacement For BATTERIES AND LIGHT BULBS H4651 (WW-LQ4X-2)
- ILC Replacement for Eiko 3457a replacement light bulb lamp, 10PK (3457A EIKO)
- ILC Replacement for Wagner 1157na replacement light bulb lamp, 10PK (1157NA WAGNER)
- ILC Replacement for Oshino Ol-381 replacement light bulb lamp, 10PK (OL-381 OSHINO)
- Ilc Automotive Lighting