Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Aha120v12wa20mm replacement light bulb lamp
Mfr # AHA120V12WA20MM LIGHT BULB / LAMP
Zoro # G902972402
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Bulb Color Temp. 3000
- Watts 12
Product Information
- Brand Ilc
- MFR # AHA120V12WA20MM LIGHT BULB / LAMP
- Zoro # G902972402
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Watts | 12 |
Description
Replacement for Light Bulb / Lamp Aha120v12wa20mm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- WESTINGHOUSE Bulb Md Base25W A19Ambr (3443)
- ILC Replacement for Candle Warmers NP5 replacement light bulb lamp (NP5 CANDLE WARMERS)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 04469-00 replacement light bulb lamp (04469-00 WESTINGHOUSE)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- ILC Replacement for Philips 7135d/34 replacement light bulb lamp (7135D/34 PHILIPS)
- Ilc Halogen Light Bulbs