Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp
Mfr # 755-WHITE-LED LIGHT BULB / LAMP
Zoro # G902801078
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3 1/4
- Voltage 6
- Watts 1.08
- Wattage Equivalency 1.08
Product Information
- Brand Ilc
- MFR # 755-WHITE-LED LIGHT BULB / LAMP
- Zoro # G902801078
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3 1/4 |
Voltage | 6 |
Watts | 1.08 |
Wattage Equivalency | 1.08 |
Color Temperature | 4 |
Description
Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- ILC Replacement for Halco 102146 replacement light bulb lamp, 2PK (102146 HALCO)
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ILC Replacement For SATCO S11256 (S11256)
- ILC Replacement for Osram Sylvania Led15a21/dim/o/827/g4 replacement light bulb lamp (LED15A21/DIM/O/827/G4 OSRAM SYLVANIA)
- ILC Replacement for Satco S9550 replacement light bulb lamp (S9550 SATCO)
- ILC Replacement for Bulbrite 776867 replacement light bulb lamp (776867 BULBRITE)
- ILC Replacement for Sylvania 21781 LED Replacement replacement light bulb lamp (21781 LED REPLACEMENT SYLVANIA)
- ILC Replacement For EIKO, LED25WA23850U (LED25WA23/850-U)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- Ilc LED Light Bulbs