Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 750t12 MED Prefocus replacement light bulb lamp
Mfr # 750T12 MED PREFOCUS LIGHT BULB / LAMP
Zoro # G003218348
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Watts 750
- Bulb Color Temp. 3250
- Voltage 120
- Bulb Base Type P28S MEDIUM PREFOCUS
Product Information
- Brand Ilc
- MFR # 750T12 MED PREFOCUS LIGHT BULB / LAMP
- Zoro # G003218348
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T12 |
Watts | 750 |
Bulb Color Temp. | 3250 |
Voltage | 120 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Description
Replacement for Light Bulb / Lamp 750t12 MED Prefocus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5B)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- SATCO 23W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7228)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- ILC Replacement for PEC J-1500w T3 277v 10-inch replacement light bulb lamp, 2PK (J-1500W T3 277V 10-INCH PEC)
- ILC Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp (MR11C 12V 10W LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64478 replacement light bulb lamp (64478 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q250cl/mc-120v replacement light bulb lamp (Q250CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- Ilc Halogen Light Bulbs