Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp
Mfr # 60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB
Zoro # G302932303
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 53
- Bulb Shape BT15
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB
- Zoro # G302932303
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 53 |
Bulb Shape | BT15 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- DUAL-LITE Battery, Nickel Cadmium, 600mAh, 2.4VDC (BATT-PACK 2 CELL AA 600MA)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- ILC Replacement for Holtkotter 6226 replacement light bulb lamp (6226 HOLTKOTTER)
- ILC Replacement for Light Bulb / Lamp 150par/sp/y replacement light bulb lamp (150PAR/SP/Y LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 50par20/h/fl25 120v replacement light bulb lamp (50PAR20/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp (MR11C 12V 10W LIGHT BULB / LAMP)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- ILC Replacement for BULBRITE 613102 (613102 BULBRITE)
- ILC Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp (JPR30/130V/50W/NSP LIGHT BULB / LAMP)
- FEIT ELECTRIC Feit 20 Watt Halogen Clear G8 Base 120 Volt Bulb BPQ20-G8 (BPQ20/G8)
- Ilc Halogen Light Bulbs