Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 500par56q/nsp replacement light bulb lamp
Mfr # 500PAR56Q/NSP LIGHT BULB / LAMP
Zoro # G203012739
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Wattage Equivalency 500
- Watts 500
- Voltage 120
Product Information
- Brand Ilc
- MFR # 500PAR56Q/NSP LIGHT BULB / LAMP
- Zoro # G203012739
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Wattage Equivalency | 500 |
Watts | 500 |
Voltage | 120 |
Color Temperature | 2950 |
Description
Replacement for Light Bulb / Lamp 500par56q/nsp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-95 Honda Civic Flat Side Marker (LSM-CV92AMFT)
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- RIECO TITAN Rieco Titan 12284 Tripod Jack Lift Extension - 2,000 lb. (12284)
- WIX FILTERS Fuel Filter, 33368 (33368)
- ILC Replacement for Lumapro 1pek7 replacement light bulb lamp (1PEK7 LUMAPRO)
- ILC Replacement for Allen Bradley 800m-n15 replacement light bulb lamp, 10PK (800M-N15 ALLEN BRADLEY)
- ILC Replacement for Lucas 381 replacement light bulb lamp, 10PK (381 LUCAS)
- ILC Replacement for Eschenbach #3 replacement light bulb lamp, 10PK (#3 ESCHENBACH)
- ILC Replacement for Philips 13854 replacement light bulb lamp (13854 PHILIPS)
- ILC Replacement For LIGHT BULB LAMP 1158 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-2U14-8)
- ILC Replacement for Skylight Sk81g replacement light bulb lamp (SK81G SKYLIGHT)
- Ilc Vehicle Bulbs & Lenses