Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 45425lux replacement light bulb lamp
Mfr # 45425LUX LIGHT BULB / LAMP
Zoro # G302878410
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 14
- Wattage Equivalency 14
Product Information
- Brand Ilc
- MFR # 45425LUX LIGHT BULB / LAMP
- Zoro # G302878410
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 14 |
Wattage Equivalency | 14 |
Description
Replacement for Light Bulb / Lamp 45425lux replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- NUVO LIGHTING 240W UFO LED High Bay - 34800L - 5000K - 277-480V - 0-10V Dim - Black (65/808)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- ILC Replacement for Spectronics Sb-100py Medium Base LED Replacement replacement light bulb lamp (SB-100PY MEDIUM BASE LED REPLACEMENT SPECTRONIC)
- ILC Replacement For Air Scrubber Light Bulb Lamp (A1013C)
- ILC Replacement for GE General Electric G.E Wb36x10003 LED replacement light bulb lamp (WB36X10003 LED)
- ILC Replacement for Satco 7t10/led/27k/s14s replacement light bulb lamp (7T10/LED/27K/S14S SATCO)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- ILC Replacement for Maxlite 76610 replacement light bulb lamp (76610 MAXLITE)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- Ilc LED Light Bulbs