Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 44144atr replacement light bulb lamp
Mfr # 44144ATR LIGHT BULB / LAMP
Zoro # G202877520
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T
- Voltage 12
- Watts 2.5
- Wattage Equivalency 2.5
Product Information
- Brand Ilc
- MFR # 44144ATR LIGHT BULB / LAMP
- Zoro # G202877520
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T |
Voltage | 12 |
Watts | 2.5 |
Wattage Equivalency | 2.5 |
Description
Replacement for Light Bulb / Lamp 44144atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KTVLED1502-BLK)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 in. L, PK500 (9-27077)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- ILC Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp (MR16FL4/850/LED2 HALCO)
- ILC Replacement for Eiko Led54wpt50kmog-g7 replacement light bulb lamp (LED54WPT50KMOG-G7 EIKO)
- ILC Replacement for Bulbworks Bw.12psb5 Green LED Replacement replacement light bulb lamp (BW.12PSB5 GREEN LED REPLACEMENT BULBWORKS)
- ILC Replacement for Damar 31481e replacement light bulb lamp (31481E DAMAR)
- ILC Replacement For SATCO S39596 (S39596)
- NEWHOUSE LIGHTING GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4 (GY8-2320-4)
- Ilc LED Light Bulbs