Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 42776ph replacement light bulb lamp
Mfr # 42776PH LIGHT BULB / LAMP
Zoro # G302881236
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Shape MR16
- Voltage 12
- Watts 10
- Wattage Equivalency 10
Product Information
- Brand Ilc
- MFR # 42776PH LIGHT BULB / LAMP
- Zoro # G302881236
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 10 |
Wattage Equivalency | 10 |
Description
Replacement for Light Bulb / Lamp 42776ph replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- POWERZONE Light Safety Magnetic Led Red (35706)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- ILC Replacement for Osram Sylvania Led6a19/f/827/10yv/rp4 replacement light bulb lamp (LED6A19/F/827/10YV/RP4 OSRAM SYLVANIA)
- ILC Replacement for Satco 10br30/led/2700k/750l/e26 replacement light bulb lamp (10BR30/LED/2700K/750L/E26 SATCO)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- ILC Replacement for GE General Electric G.E 1835 Blue LED Replacement replacement light bulb lamp (1835 BLUE LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For NUVO LIGHTING, S29390 (S29390)
- ILC Replacement for Plusrite Led20par38/120l/nfl/50k replacement light bulb lamp (LED20PAR38/120L/NFL/50K PLUSRITE)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- Ilc LED Light Bulbs