Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 42426atr replacement light bulb lamp
Mfr # 42426ATR LIGHT BULB / LAMP
Zoro # G502880022
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape SPIRAL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Product Information
- Brand Ilc
- MFR # 42426ATR LIGHT BULB / LAMP
- Zoro # G502880022
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | SPIRAL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 42426atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 60W Dim ES (EA19-6040e-4)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- BOSTON HARBOR Boston Harbor CL200AC Ceiling Light Fixture, 120 V, LED Lamp, Brushed Nickel Fixture (CL200AC)
- ILC Replacement for Athalon F42tbx/830/a/eco replacement light bulb lamp (F42TBX/830/A/ECO ATHALON)
- ILC Replacement for Philips El/o 14 replacement light bulb lamp (EL/O 14 PHILIPS)
- ILC Replacement for LIGHT BULB / LAMP F30T12/CW/RS/EW-II 36 Inches (F30T12/CW/RS/EW-II LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp F26tbx/835/2p replacement light bulb lamp (F26TBX/835/2P LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F7bx827 replacement light bulb lamp, 2PK (F7BX827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 36977tcp replacement light bulb lamp (36977TCP LIGHT BULB / LAMP)
- SUPERSHINE Satco T2 13-watt Fluorescent Spiral Bulb (SU2648239)
- Ilc Fluorescent Light Bulbs