Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 40w-r50-120v-e14 replacement light bulb lamp
Mfr # 40W-R50-120V-E14 LIGHT BULB / LAMP
Zoro # G002793266
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R50
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Wattage Equivalency 40
- Watts 40
- Voltage 120
Product Information
- Brand Ilc
- MFR # 40W-R50-120V-E14 LIGHT BULB / LAMP
- Zoro # G002793266
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | R50 |
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 40w-r50-120v-e14 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 71-79 Vw Transporter/70-75 Porsche 914 Oil Filter, W920/17 (W920/17)
- VELVAC 24" Grab Handle S.Steel (690023)
- FLEETGUARD FF5114, Fuel Filter Spin-on (FF5114)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 11-1/8" W (SC1361)
- ILC Replacement For SYLVANIA 9005 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 2PK (2PAK:WW-7L09-5)
- ILC Replacement for Light Bulb / Lamp E37 replacement light bulb lamp, 10PK (E37 LIGHT BULB / LAMP)
- ILC Replacement for Welch Allyn HPX 06500 replacement light bulb lamp (HPX 06500 WELCH ALLYN)
- ILC Replacement for Menics 130v 5W replacement light bulb lamp, 2PK (130V 5W MENICS)
- ILC Replacement for Damar 3W 24V Clear Festoon 6x36mm replacement light bulb lamp (3W 24V CLEAR FESTOON 6X36MM DAMAR)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Q6.6a Par56/3 replacement light bulb lamp, 18PK (Q6.6A PAR56/3 GE GENERAL ELECTRIC G.E)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies