Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 36977tcp replacement light bulb lamp
Mfr # 36977TCP LIGHT BULB / LAMP
Zoro # G502882545
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 19
- Watts 19
- Voltage 120
Product Information
- Brand Ilc
- MFR # 36977TCP LIGHT BULB / LAMP
- Zoro # G502882545
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 19 |
Watts | 19 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 36977tcp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- ILC Replacement for GE General Electric G.E 21305 replacement light bulb lamp (21305 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F42tbx827a4p/eol replacement light bulb lamp (F42TBX827A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania F32t8/cw/eco replacement light bulb lamp, 25PK (F32T8/CW/ECO OSRAM SYLVANIA)
- ILC Replacement for Ushio F15t8blb replacement light bulb lamp (F15T8BLB USHIO)
- ILC Replacement for Jasco F8t5/830 replacement light bulb lamp, 2PK (F8T5/830 JASCO)
- ILC Replacement for Philips Pl-c26w/835/4p/alto replacement light bulb lamp (PL-C26W/835/4P/ALTO PHILIPS)
- ILC Replacement for Satco Fp14/835 replacement light bulb lamp, 2PK (FP14/835 SATCO)
- Ilc Fluorescent Light Bulbs