Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 250w/sb/e28/120 replacement light bulb lamp
Mfr # 250W/SB/E28/120 LIGHT BULB / LAMP
Zoro # G102952549
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED28
- Watts 250
- Voltage 120
Product Information
- Brand Ilc
- MFR # 250W/SB/E28/120 LIGHT BULB / LAMP
- Zoro # G102952549
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED28 |
Watts | 250 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 250w/sb/e28/120 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- ADVANCE PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast (IOP-2P59-N)
- ILC Replacement for Ecco 6220 Series Strobe (6220 SERIES STROBE ECCO)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- ILC Replacement for Bulbrite Lu100/mog replacement light bulb lamp (LU100/MOG BULBRITE)
- ILC Replacement for Lumapro 1e690 replacement light bulb lamp (1E690 LUMAPRO)
- ILC Replacement for OSRAM SYLVANIA 67533 (67533 OSRAM SYLVANIA)
- ILC Replacement for Hali-brite L801h7116 replacement light bulb lamp (L801H7116 HALI-BRITE)
- ILC Replacement for PLUSRITE 2050 (2050 PLUSRITE)
- ILC Replacement for Westinghouse Mp175/u/m57/o replacement light bulb lamp (MP175/U/M57/O WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E Hr175a39/cp replacement light bulb lamp, 2PK (HR175A39/CP GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs