Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp
Mfr # 200PAR46/3MFL 130V LIGHT BULB / LAMP
Zoro # G703028063
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
- Watts 200
- Voltage 120
- Bulb Color Temp. 2750
Product Information
- Brand Ilc
- MFR # 200PAR46/3MFL 130V LIGHT BULB / LAMP
- Zoro # G703028063
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Watts | 200 |
Voltage | 120 |
Bulb Color Temp. | 2750 |
Description
Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for GE General Electric G.E Hsb160/m replacement light bulb lamp, 2PK (HSB160/M GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 14741 replacement light bulb lamp (14741 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps 200ps30/cl 130v replacement light bulb lamp (200PS30/CL 130V NORMAN LAMPS)
- ILC Replacement for Shin-nippon Main replacement light bulb lamp (MAIN SHIN-NIPPON)
- ILC Replacement for Satco S3703 replacement light bulb lamp, 4PK (S3703 SATCO)
- ILC Replacement for GE General Electric G.E Fg1048-ay/40t10/f replacement light bulb lamp, 4PK (FG1048-AY/40T10/F GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 60g25/w/24 replacement light bulb lamp, 2PK (60G25/W/24 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 65br/fl60 120-130v replacement light bulb lamp (65BR/FL60 120-130V PHILIPS)
- Ilc Incandescent Light Bulbs