Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 200a23/99cl 130 replacement light bulb lamp
Mfr # 200A23/99CL 130 LIGHT BULB / LAMP
Zoro # G703028070
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 120
Product Information
- Brand Ilc
- MFR # 200A23/99CL 130 LIGHT BULB / LAMP
- Zoro # G703028070
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 200a23/99cl 130 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- CURRENT Wp 80W Par38 Fld Bulb (63204)
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- ILC Replacement for Light Bulb / Lamp 100w 120v Globe Med. Silver Bulb replacement light bulb lamp (100W 120V GLOBE MED. SILVER BULB LIGHT BULB / LAM)
- ILC Replacement for Eiko 031293497970 replacement light bulb lamp (031293497970 EIKO)
- ILC Replacement for Damar 3051c replacement light bulb lamp (3051C DAMAR)
- ILC Replacement For SATCO S2840 (S2840)
- ILC Replacement for Satco 40g14/w E14 replacement light bulb lamp (40G14/W E14 SATCO)
- ILC Replacement for Woodlyn 41340 replacement light bulb lamp (41340 WOODLYN)
- ILC Replacement for Zoro 5v072 replacement light bulb lamp (5V072 ZORO)
- Ilc Incandescent Light Bulbs