Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 13696atr replacement light bulb lamp
Mfr # 13696ATR LIGHT BULB / LAMP
Zoro # G102921835
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Watts 2.4
- Voltage 120
Product Information
- Brand Ilc
- MFR # 13696ATR LIGHT BULB / LAMP
- Zoro # G102921835
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T3.25 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Watts | 2.4 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 13696atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd6 Led (SMD6S6935WH)
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- ILC Replacement for GE General Electric G.E 50/150/ll-1 replacement light bulb lamp (50/150/LL-1 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI IL120V 150W E26 G25 SIL TOP CL (WX-SLF9-3)
- ILC Replacement For LIGHT BULB LAMP 75BR30FL INCANDESCENT R BR R30 BR30 6PK 65W (6PAK:WW-2YFA-7)
- ILC Replacement for Light Bulb / Lamp 100a19 24V replacement light bulb lamp (100A19 24V LIGHT BULB / LAMP)
- ILC Replacement For PHILIPS 150A 120V INCANDESCENT A SHAPE A21 4PK (4PAK:WW-F8V3-0)
- ILC Replacement for Sylvania 60a/rs/rp/1 replacement light bulb lamp (60A/RS/RP/1 SYLVANIA)
- ILC Replacement for Eiko 1156g replacement light bulb lamp, 50PK (1156G EIKO)
- Ilc Incandescent Light Bulbs