Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp
Mfr # 12V 20W BA15S LIGHT BULB / LAMP
Zoro # G602974126
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Voltage 12
Product Information
- Brand Ilc
- MFR # 12V 20W BA15S LIGHT BULB / LAMP
- Zoro # G602974126
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- ILC Replacement for Philips 150a21/rs/tf 130v replacement light bulb lamp (150A21/RS/TF 130V PHILIPS)
- ILC Replacement for Halco 5207 replacement light bulb lamp (5207 HALCO)
- ILC Replacement for Philips 65br/fl60 replacement light bulb lamp (65BR/FL60 PHILIPS)
- ILC Replacement For LIGHT BULB LAMP LR58060 60WATT (LR58060 60-WATT:)
- ILC Replacement for Light Bulb / Lamp 60a/ss-230v replacement light bulb lamp (60A/SS-230V LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, JCD130V60W G9FR (JCD130V/60W G9/FR)
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- Ilc Incandescent Light Bulbs