Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 100q/cl/dc-130v replacement light bulb lamp
Mfr # 100Q/CL/DC-130V LIGHT BULB / LAMP
Zoro # G803233428
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 2900
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Voltage 130
Product Information
- Brand Ilc
- MFR # 100Q/CL/DC-130V LIGHT BULB / LAMP
- Zoro # G803233428
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 2900 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Voltage | 130 |
Description
Replacement for Light Bulb / Lamp 100q/cl/dc-130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- ILC Replacement for Light Bulb / Lamp F39bx/spx30/rs replacement light bulb lamp (F39BX/SPX30/RS LIGHT BULB / LAMP)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ILC Replacement for Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A SYLVANIA)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 75W replacement light bulb lamp (JDE14 110-130V 75W LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64445 Halogen replacement light bulb lamp, 2PK (64445 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp (OC525CT 150 WATT BULB BURTON)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- Ilc Halogen Light Bulbs