Shop All Halogen Light Bulbs
Ilc
Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp
Mfr # M/35 20W 12V G4 BASE LIF
Zoro # G702943213
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
- Bulb Shape T3
- Bulb Color Temp. 2800
Product Information
- Brand Ilc
- MFR # M/35 20W 12V G4 BASE LIF
- Zoro # G702943213
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Description
Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- ILB GOLD Fluorescent Ballast, Replacement For Pathway FPLT (FPLT)
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-C)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- ILC Replacement for Sanshin Electric Jcd12v55wdx/a3 replacement light bulb lamp (JCD12V55WDX/A3 SANSHIN ELECTRIC)
- ILC Replacement for Lumapro 2v384 replacement light bulb lamp, 2PK (2V384 LUMAPRO)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 150par38/fl/h-130v replacement light bulb lamp, 15PK (150PAR38/FL/H-130V LIGHT BULB / LAMP)
- ILC Replacement for Topcon Oms-90 replacement light bulb lamp (OMS-90 TOPCON)
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- Ilc Halogen Light Bulbs