Shop All Halogen Light Bulbs
Ilc
Replacement for Leica 1120 replacement light bulb lamp
Mfr # 1120 LEICA
Zoro # G403233583
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Shape T3
- Voltage 6
- Bulb Color Temp. 3200
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Product Information
- Brand Ilc
- MFR # 1120 LEICA
- Zoro # G403233583
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Shape | T3 |
Voltage | 6 |
Bulb Color Temp. | 3200 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Leica 1120 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED Surface Mount Fixture, 4 ft L, 20W (SDS42448L8CST-UNV-DIM)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- HUBBELL LIGHTING Hubbell LBSLEDA10L30K9 WH LED Surf Mount 7", 17W, 1000L, 3000K, Dim, Energy Star & Title 24, Wet loc (LBSLEDA10L30K9 WH)
- ILC Replacement for OSRAM SYLVANIA 44865/FL (44865/FL OSRAM SYLVANIA)
- ILC Replacement for ZUFRA LUX 250 NV (LUX 250 NV ZUFRA)
- ILC Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp (JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI)
- ILC Replacement for Niethammer, Avab HVS 65 replacement light bulb lamp (HVS 65 NIETHAMMER, AVAB)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- Ilc Halogen Light Bulbs