Shop All LED Light Bulbs
Ilc
Replacement for LED Lt25-18sw-e17 replacement light bulb lamp
Mfr # LT25-18SW-E17 LED
Zoro # G502759021
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Voltage 120
- Watts 1.5
- Wattage Equivalency 1.5
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # LT25-18SW-E17 LED
- Zoro # G502759021
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Voltage | 120 |
Watts | 1.5 |
Wattage Equivalency | 1.5 |
Color Temperature | 4100 |
Description
Replacement for LED Lt25-18sw-e17 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- GLOBE ELECTRIC 4Pk Led Night Light (8969601)
- ILC Replacement for Philips Pl-c 13w/27/4p (4-pin) replacement light bulb lamp (PL-C 13W/27/4P (4-PIN) PHILIPS)
- ILC Replacement For SATCO S39390 (S39390)
- ILC Replacement For LIGHT BULB LAMP LEDAMBERT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU0G-7)
- ILC Mitsubishi Outlander Year 2011 Daytime Running Light Amber LED light bulb lamp (OUTLANDER YEAR 2011 DAYTIME RUNNING LIGHT AMB)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- ILC Replacement For Air Scrubber Light Bulb Lamp (A1013C)
- ILC Replacement for Sylvania 21781 LED Replacement replacement light bulb lamp (21781 LED REPLACEMENT SYLVANIA)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- Ilc LED Light Bulbs