Shop All LED Light Bulbs
Ilc
Replacement for LED Led-9w-a19-3000k replacement light bulb lamp
Mfr # LED-9W-A19-3000K LED
Zoro # G202803635
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Product Information
- Brand Ilc
- MFR # LED-9W-A19-3000K LED
- Zoro # G202803635
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 2700 |
Description
Replacement for LED Led-9w-a19-3000k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495SN)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- ILC Replacement For BULBRITE, LED8G4027KFILM3 (LED8G40/27K/FIL/M/3)
- ILC Replacement For SATCO S39900 (S39900)
- ILC Replacement for Advance 25t8dc LED Replacement replacement light bulb lamp (25T8DC LED REPLACEMENT ADVANCE)
- ILC Replacement for Fostoria 18-r-901 LED Replacement replacement light bulb lamp (18-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement for Philips F32t8/daylight/alto LED Replacement replacement light bulb lamp (F32T8/DAYLIGHT/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- Ilc LED Light Bulbs