Shop All LED Light Bulbs
Ilc
Replacement for LED 7413252 replacement light bulb lamp
Mfr # 7413252 LED
Zoro # G402802506
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 28
- Watts 1.8
- Wattage Equivalency 1.8
Product Information
- Brand Ilc
- MFR # 7413252 LED
- Zoro # G402802506
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 28 |
Watts | 1.8 |
Wattage Equivalency | 1.8 |
Description
Replacement for LED 7413252 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Technical Prolgwave Professional Water Wave Effect Light; 13.5 x 13.5 x 13.5 in. (lgwave)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432Punvhe-A (B432PUNVHE-A)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- ILC Replacement for Halco F25t8/835/eco LED Replacement replacement light bulb lamp (F25T8/835/ECO LED REPLACEMENT HALCO)
- ILC Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp (LED3WGBF/30/840-G5 EIKO)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- ILC Replacement for Plusrite 5768 replacement light bulb lamp (5768 PLUSRITE)
- ILC Replacement for Osram Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 44144atr replacement light bulb lamp (44144ATR LIGHT BULB / LAMP)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- Ilc LED Light Bulbs