Shop All Halogen Light Bulbs
Ilc
Replacement for L & E Cycs 1000w replacement light bulb lamp
Mfr # CYCS 1000W L & E
Zoro # G403220620
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Bulb Color Temp. 3200
Product Information
- Brand Ilc
- MFR # CYCS 1000W L & E
- Zoro # G403220620
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for L & E Cycs 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Economy LED Flashlight (EVEL15HS)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ILC Replacement for Electrix 2223 replacement light bulb lamp (2223 ELECTRIX)
- GEMMY INDUSTRIES Wht Out Led Spotlight (116106)
- ILC Replacement for Plusrite Mr16-exz - 50W NFL replacement light bulb lamp (MR16-EXZ - 50W NFL PLUSRITE)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- ILC Replacement for Green Energy FTB 12v-20w/n replacement light bulb lamp, 2PK (FTB 12V-20W/N GREEN ENERGY)
- ILC Replacement For PHILIPS 378034 (WW-73LY-0)
- ILC Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp (JDE11 120V 500W KANDOLITE)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- Ilc Halogen Light Bulbs