Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Krymed Colposcope 9V 2A W/collar replacement light bulb lamp
Mfr # COLPOSCOPE 9V 2A W/COLLAR KRYMED
Zoro # G602792874
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P27S 27MM FLANGE SINGLE CONTACT
- Watts 12
- Voltage 6
Product Information
- Brand Ilc
- MFR # COLPOSCOPE 9V 2A W/COLLAR KRYMED
- Zoro # G602792874
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | P27S 27MM FLANGE SINGLE CONTACT |
Watts | 12 |
Voltage | 6 |
Description
Replacement for Krymed Colposcope 9V 2A W/collar replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVEN RACING OIL Driven Racing Oil 19306 1 qt. 10W30 GP-1 Motor Oil (JGP19306)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- ILC Replacement for JOHN DEERE SE501861 STARTER (SE501861 STARTER)
- AIRHEAD Airhead AHDL-4 Bungee Dock Line - 4' (AHDL-4)
- ILC Replacement for Bulbworks Bw.8g103 replacement light bulb lamp (BW.8G103 BULBWORKS)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3156 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9XX-9)
- ILC Replacement For LINCOLN LS V8 39L 650CCA YEAR2005 10PK (10PAK:WW-VBDT-0)
- ILC Replacement for Eiko 41052 replacement light bulb lamp, 2PK (41052 EIKO)
- ILC Replacement for DAMAR 949967 T3 1/4 0.023A 130V (949(967) T3 1/4 0.023A 130V DAMAR)
- ILC Replacement for Candlepower 94193 (94193 CANDLEPOWER)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- Ilc Vehicle Bulbs & Lenses