Shop All LED Light Bulbs
Ilc
Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack
Mfr # 2PAK:WX-DQRS-4
Zoro # G905444517
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 24
- Watts 5
- Color Temperature 3000
- Wattage Equivalency 5
Product Information
- Brand Ilc
- MFR # 2PAK:WX-DQRS-4
- Zoro # G905444517
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 24 |
Watts | 5 |
Color Temperature | 3000 |
Wattage Equivalency | 5 |
Description
Replacement for Kirlin Infralite LED Replacement replacement Light Bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- ILC Replacement For LIGHT BULB LAMP, 200A2199IF 130V (200A21/99/IF 130V)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (2222548-2)
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- ILC Replacement for K D Lamp 1596 RED LED Replacement replacement light bulb lamp (1596 RED LED REPLACEMENT K D LAMP)
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- ILC Replacement for Athalon F18dbx/835/eco4p LED Replacement replacement light bulb lamp (F18DBX/835/ECO4P LED REPLACEMENT ATHALON)
- ILC Replacement for Philips F32t8/natural Light LED Replacement replacement light bulb lamp (F32T8/NATURAL LIGHT LED REPLACEMENT PHILIPS)
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- Ilc LED Light Bulbs