Shop All HID Light Bulbs
Ilc
Replacement for Kichler K10574clr replacement light bulb lamp
Mfr # K10574CLR KICHLER
Zoro # G002803712
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 18
- Bulb Color Temp. 2800
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T5
- Voltage 12
Product Information
- Brand Ilc
- MFR # K10574CLR KICHLER
- Zoro # G002803712
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 18 |
Bulb Color Temp. | 2800 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T5 |
Voltage | 12 |
Description
Replacement for Kichler K10574clr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki 70358 replacement light bulb lamp (70358 IWASAKI)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- ILC Replacement for Plusrite Mhde250/uvs/10k replacement light bulb lamp (MHDE250/UVS/10K PLUSRITE)
- ILC Replacement for Ushio Mh150/u/med/42/ps, Ed17 replacement light bulb lamp (MH150/U/MED/42/PS, ED17 USHIO)
- Ilc HID Light Bulbs