Shop All Halogen Light Bulbs
Ilc
Replacement for Kavo Remote Light Source replacement light bulb lamp
Mfr # REMOTE LIGHT SOURCE KAVO
Zoro # G603217550
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3300
- Voltage 120
- Bulb Base Type GY5.3 2-FLAT PINS
- Watts 250
Product Information
- Brand Ilc
- MFR # REMOTE LIGHT SOURCE KAVO
- Zoro # G603217550
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3300 |
Voltage | 120 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Watts | 250 |
Description
Replacement for Kavo Remote Light Source replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- ILC Replacement for Viqua Qs-330 Lamp, Quartz Sleeve, O-rings replacement light bulb lamp (QS-330 LAMP, QUARTZ SLEEVE, O-RINGS VIQUA)
- ILC Replacement for Philips Pl-c 18w/841 replacement light bulb lamp (PL-C 18W/841 PHILIPS)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- ILC Replacement for Miniature Lamp H1 24V 70W replacement light bulb lamp, 2PK (H1 24V 70W MINIATURE LAMP)
- ILC Replacement for Smith Victor 700-sg 600watt replacement light bulb lamp (700-SG 600WATT SMITH VICTOR)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for Focus Fl-12-20w-sc replacement light bulb lamp (FL-12-20W-SC FOCUS)
- ILC Replacement for Donar 38512 replacement light bulb lamp (38512 DONAR)
- ILC Replacement for Kandolite 6V 15W Mr11 replacement light bulb lamp (6V 15W MR11 KANDOLITE)
- Ilc Halogen Light Bulbs