Shop All Halogen Light Bulbs
Ilc
Replacement for Kandolite 120v 500w E11 replacement light bulb lamp
Mfr # 120V 500W E11 KANDOLITE
Zoro # G303220003
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 500
- Bulb Color Temp. 2950
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Product Information
- Brand Ilc
- MFR # 120V 500W E11 KANDOLITE
- Zoro # G303220003
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 500 |
Bulb Color Temp. | 2950 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Kandolite 120v 500w E11 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- ILC Replacement for Light Bulb / Lamp F40blb T10 Version replacement light bulb lamp (F40BLB T10 VERSION LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F40bx/spx41/rs replacement light bulb lamp (F40BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- ILC Replacement for Leica Vario replacement light bulb lamp (VARIO LEICA)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64490 Frosted replacement light bulb lamp (64490 FROSTED SYLVANIA)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- ILC Replacement for AB Dick 148 240volt replacement light bulb lamp 2 Pack (148 240VOLT AB DICK)
- ILC Replacement for Light Bulb / Lamp Jpr38/130v/90w/sp replacement light bulb lamp (JPR38/130V/90W/SP LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs