Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for J ROCHET 130V 2.4W BA7S REALLY IS BA9S
Mfr # 130V 2.4W BA7S (REALLY IS BA9S J ROCHET
Zoro # G802793305
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Product Information
- Brand Ilc
- MFR # 130V 2.4W BA7S (REALLY IS BA9S J ROCHET
- Zoro # G802793305
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for J ROCHET 130V 2.4W BA7S REALLY IS BA9S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM (2800063)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- SEACHOICE HANDLE TRANSOM ZNC 6""L (37501)
- ILC Replacement for Mazda Rx-8 Year 2005 Headlights High Beam replacement light bulb lamp (RX-8 YEAR 2005 HEADLIGHTS HIGH BEAM MAZDA)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- ILC Replacement For FORD ESCAPE YEAR 2013 FRONT SIDE MARKER LIGHT 10PK (10PAK:WW-HCTV-8)
- ILC Replacement For IDI 1050QC1 (WW-FWFJ-5)
- ILC Replacement for Ariens 00432600 replacement light bulb lamp (432600)
- ILC Replacement for Chicago Miniature / CML Cm756 replacement light bulb lamp, 10PK (CM756 CHICAGO MINIATURE / CML)
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V (H9 65W)
- Ilc Automotive Lighting