Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp
Mfr # CMTP150/U/943/MED IWASAKI
Zoro # G302959188
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Bulb Shape EDX17
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # CMTP150/U/943/MED IWASAKI
- Zoro # G302959188
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Bulb Shape | EDX17 |
Bulb Color Temp. | 4000 |
Description
Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 25gc/w replacement light bulb lamp, 2PK (25GC/W GE GENERAL ELECTRIC G.E)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- FEIT ELECTRIC BR30 E26 Medium LED Floodlight Bulb Color Changing 65 Watt Equivalence 1 pk (BR30/65W/RGB)
- ILC Replacement for Sylvania H33gl-400/n replacement light bulb lamp (H33GL-400/N SYLVANIA)
- ILC Replacement for Philips Cdm70/td/830 replacement light bulb lamp (CDM70/TD/830 PHILIPS)
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- ILC Replacement for Osram Sylvania M400/u/ed37 replacement light bulb lamp (M400/U/ED37 OSRAM SYLVANIA)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Howard Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 HOWARD)
- Ilc HID Light Bulbs