Shop All Halogen Light Bulbs
Ilc
Replacement for Iwasaki 75464 replacement light bulb lamp
Mfr # 75464 IWASAKI
Zoro # G003216573
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Bulb Color Temp. 2900
Product Information
- Brand Ilc
- MFR # 75464 IWASAKI
- Zoro # G003216573
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 35 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Bulb Color Temp. | 2900 |
Description
Replacement for Iwasaki 75464 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Outdoor Lanterns, Black, 2PK (50-123)
- KLEIN TOOLS Rechargeable Personal Work Light (56403)
- ILC Replacement for Advance Reb4p32n (REB4P32N ADVANCE)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Sylvania 58768 replacement light bulb lamp (58768 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Hl60bt15/cl/ssfc replacement light bulb lamp (HL60BT15/CL/SSFC LIGHT BULB / LAMP)
- ILC Replacement for Philips 410207 replacement light bulb lamp (410207 PHILIPS)
- ILC Replacement for Hanimex A1/216 replacement light bulb lamp (A1/216 HANIMEX)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- Ilc Halogen Light Bulbs