Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Imtra Ile14s-24/25 replacement light bulb lamp
Mfr # ILE14S-24/25 IMTRA
Zoro # G902756835
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G4.5
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 6
Product Information
- Brand Ilc
- MFR # ILE14S-24/25 IMTRA
- Zoro # G902756835
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G4.5 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 6 |
Description
Replacement for Imtra Ile14s-24/25 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON Fuel Additive, 20 oz. Size, Yellow (65740 00310)
- KEN-TOOL Loose Wheel Nut Indicator, Black, Plastic (30603B)
- MOTORCRAFT Pulley, Gp730 (GP730)
- CTA MANUFACTURING Head Bolt Wrench, 10mm, Toyota/Lexus (9292)
- ILC Replacement for Mercury Monterey Year 2005 FOG Light replacement light bulb lamp (MONTEREY YEAR 2005 FOG LIGHT MERCURY)
- ILC Replacement for Eiko 9003 replacement light bulb lamp (9003 EIKO)
- ILC Replacement For SYLVANIA H4656 (WW-C4XZ-6)
- ILC Replacement for Damar 1657b replacement light bulb lamp (1657B DAMAR)
- ILC Replacement For SYLVANIA 4114K AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-7HHK-2)
- ILC Replacement for Welch Allyn 71050 replacement light bulb lamp (71050 WELCH ALLYN)
- SERCO Lenses, Lens, Green Oval (823-112)
- Ilc Automotive Lighting