Shop All HID Light Bulbs
Ilc
Replacement for Hybec Hy40w/dc replacement light bulb lamp
Mfr # HY40W/DC HYBEC
Zoro # G602794212
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Bulb Shape T3
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
Product Information
- Brand Ilc
- MFR # HY40W/DC HYBEC
- Zoro # G602794212
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 40 |
Bulb Shape | T3 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Description
Replacement for Hybec Hy40w/dc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- STREAMLIGHT Large Head Conversion For Stinger (78004)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- ILC Replacement for Regent Rsm100 replacement light bulb lamp (RSM100 REGENT)
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Hr250a37 replacement light bulb lamp (HR250A37 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania HMI 800w/sel UVS replacement light bulb lamp (HMI 800W/SEL UVS OSRAM SYLVANIA)
- ILC Replacement for Ushio Ush-1000ks replacement light bulb lamp (USH-1000KS USHIO)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- ILC Replacement for Pelican Super Sabrelite 2004 (SUPER SABRELITE 2004 PELICAN)
- Ilc HID Light Bulbs