Shop All HID Light Bulbs
Ilc
Replacement for Hybec 120v 60W DC replacement light bulb lamp
Mfr # 120V 60W DC HYBEC
Zoro # G702794532
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 60
- Voltage 120
Product Information
- Brand Ilc
- MFR # 120V 60W DC HYBEC
- Zoro # G702794532
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Hybec 120v 60W DC replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- ILC Replacement for Osram Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp (HCI-TF20W/830 WDL PB GU6.5 OSRAM SYLVANIA)
- ILC Replacement for PHILIPS 28733-4 (28733-4 PHILIPS)
- ILC Replacement for Philips Mhc50/u/mp/3k replacement light bulb lamp (MHC50/U/MP/3K PHILIPS)
- ILC Replacement for Philips Mhc50/u/m/3k replacement light bulb lamp (MHC50/U/M/3K PHILIPS)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- Ilc HID Light Bulbs