Shop All HID Light Bulbs
Ilc
Replacement for Howard Mp1000/bu replacement light bulb lamp
Mfr # MP1000/BU HOWARD
Zoro # G802963456
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Bulb Shape BT56
- Watts 1000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 263
Product Information
- Brand Ilc
- MFR # MP1000/BU HOWARD
- Zoro # G802963456
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Bulb Shape | BT56 |
Watts | 1000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 263 |
Description
Replacement for Howard Mp1000/bu replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-R)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- ILC Replacement for Philips Cdm70/t6/942 replacement light bulb lamp (CDM70/T6/942 PHILIPS)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- ILC Replacement for Philips 37369-6 replacement light bulb lamp (37369-6 PHILIPS)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- Ilc HID Light Bulbs