Shop All HID Light Bulbs
Ilc
Replacement for Howard Mh400/u/ed28 replacement light bulb lamp
Mfr # MH400/U/ED28 HOWARD
Zoro # G202963452
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # MH400/U/ED28 HOWARD
- Zoro # G202963452
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Bulb Color Temp. | 4000 |
Description
Replacement for Howard Mh400/u/ed28 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Dock Light, 16W, 120V (24K343)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Phoenix Feather Design Hand Painted Finish (BSL-310-BL)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- ILC Replacement For LIGHT BULB LAMP, LU400DX (LU400/DX)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E 11417 replacement light bulb lamp (11417 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S5832 replacement light bulb lamp, 2PK (S5832 SATCO)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 27479-5 replacement light bulb lamp (27479-5 PHILIPS)
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Ble-150Cs-115/M (BLE-150CS-115/M)
- Ilc HID Light Bulbs