Shop All Incandescent Light Bulbs
Ilc
Replacement for Hosobuchi 6V 5A Ba20d G11 Mol-2.25 replacement light bulb lamp
Mfr # 6V 5A BA20D G11 MOL-2.25 HOSOBUCHI
Zoro # G302929358
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16
- Bulb Base Type BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Watts 30
- Voltage 6
Product Information
- Brand Ilc
- MFR # 6V 5A BA20D G11 MOL-2.25 HOSOBUCHI
- Zoro # G302929358
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16 |
Bulb Base Type | BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER |
Watts | 30 |
Voltage | 6 |
Description
Replacement for Hosobuchi 6V 5A Ba20d G11 Mol-2.25 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp (Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- ILC Replacement for Westinghouse 03452 replacement light bulb lamp, 2PK (03452 WESTINGHOUSE)
- ILC Replacement for PQL 60g25/clear replacement light bulb lamp (60G25/CLEAR PQL)
- ILC Replacement for Bulbrite 40t8f replacement light bulb lamp (40T8F BULBRITE)
- ILC Replacement for Zoro 4rzt5 replacement light bulb lamp (4RZT5 ZORO)
- ILC Replacement for Osram Sylvania 1600t3/cl/ht-230-250 replacement light bulb lamp (1600T3/CL/HT-230-250 OSRAM SYLVANIA)
- ILC Replacement for Lumapro 5v054 replacement light bulb lamp (5V054 LUMAPRO)
- ILC Replacement for Westinghouse 03908 replacement light bulb lamp (03908 WESTINGHOUSE)
- Ilc Incandescent Light Bulbs