Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Hosobuchi 4-6v 1.2a SCB G4 replacement light bulb lamp
Mfr # 4-6V 1.2A SCB G4 HOSOBUCHI
Zoro # G202793790
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G4.5
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 6
Product Information
- Brand Ilc
- MFR # 4-6V 1.2A SCB G4 HOSOBUCHI
- Zoro # G202793790
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G4.5 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 6 |
Description
Replacement for Hosobuchi 4-6v 1.2a SCB G4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Clamp Kit 5/8" (704069)
- SNOWPLOW AFTERMARKET MANUFACTURING CPLR HYDC 1/4 IN (1304025)
- DAYCO Connector Plstc Connector, 80611 (80611)
- MTD Wheel Assembly 11 (634-05278)
- ILC Replacement for Narva 17043 replacement light bulb lamp, 2PK (17043 NARVA)
- ILC Replacement for Chicago Miniature / CML Cm381 replacement light bulb lamp, 10PK (CM381 CHICAGO MINIATURE / CML)
- ILC Replacement for Philips 500par56q/mfl replacement light bulb lamp (500PAR56Q/MFL PHILIPS)
- ILC Replacement For HONDA INSIGHT YEAR 2010 FRONT SIDE MARKER LIGHT RED LED REPLACEMENT (WW-YA26-9)
- ILC Replacement for Chevrolet / Chevy Silverado Year 2014 FOG Light replacement light bulb lamp (SILVERADO YEAR 2014 FOG LIGHT CHEVROLET / CHEV)
- ILC Replacement for Osram Sylvania 3423 replacement light bulb lamp, 10PK (3423 OSRAM SYLVANIA)
- RACE SPORT Street Series 50In 300W/20,000Lm Led Light Bar W/ Harness (RS-LED-300W)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies