Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp
Mfr # 9250-100-DC/CL HOLTKOTTER
Zoro # G403235136
original price:
$63.19
5% off
new price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Shape T4
- Watts 100
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # 9250-100-DC/CL HOLTKOTTER
- Zoro # G403235136
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Shape | T4 |
Watts | 100 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania L30w/31-830 replacement light bulb lamp (L30W/31-830 SYLVANIA)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- GE LAMPS GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb (MVR175/U/MED)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- ILC Replacement for Arri Arrisoft 2000 2000w Frost replacement light bulb lamp (ARRISOFT 2000 2000W FROST ARRI)
- ILC Replacement for JTL Everlight Modeling 700w replacement light bulb lamp (EVERLIGHT MODELING 700W JTL)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- ILC Replacement for Damar 20341a -outlawed Replaced BY 60 W. replacement light bulb lamp (20341A -OUTLAWED REPLACED BY 60 W. DAMAR)
- ILC Replacement For 72A19CLHALOGEN HALOGEN QUARTZ TUNGSTEN A SHAPE A19 4PK (4PAK:WW-LDQE-6)
- Ilc Halogen Light Bulbs