Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Mr8505p replacement light bulb lamp
Mfr # MR8505P HIKARI
Zoro # G302974303
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR8
- Watts 10
- Voltage 12
- Bulb Base Type GZ4 GU4 2-PIN
Product Information
- Brand Ilc
- MFR # MR8505P HIKARI
- Zoro # G302974303
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR8 |
Watts | 10 |
Voltage | 12 |
Bulb Base Type | GZ4 GU4 2-PIN |
Description
Replacement for Hikari Mr8505p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS COAST XP11R Flashlight, 2000 lm (30322)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- ILC Replacement for PEC J1500 240v T3 replacement light bulb lamp (J1500 240V T3 PEC)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for Ushio 1000932 replacement light bulb lamp (1000932 USHIO)
- ILC Replacement for Sylvania 90par38/hal/fl 120v replacement light bulb lamp (90PAR38/HAL/FL 120V SYLVANIA)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- ILC Replacement for GE General Electric G.E 29737 replacement light bulb lamp (29737 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs