Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Jd130v/400w MC (jd7031) replacement light bulb lamp
Mfr # JD130V/400W MC (JD7031) HIKARI
Zoro # G903027392
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 400
- Bulb Color Temp. 2950
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
Product Information
- Brand Ilc
- MFR # JD130V/400W MC (JD7031) HIKARI
- Zoro # G903027392
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 400 |
Bulb Color Temp. | 2950 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Description
Replacement for Hikari Jd130v/400w MC (jd7031) replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- ILC Replacement for Iota I-42-em-a (I-42-EM-A IOTA)
- GT LITE 1200L Led Work Light (GT-504-A)
- ILC Replacement for Damar 00294k replacement light bulb lamp (00294K DAMAR)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Damar 09717n replacement light bulb lamp (09717N DAMAR)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- ILC Replacement for Olympus Bh-2 Series BHS replacement light bulb lamp (BH-2 SERIES BHS OLYMPUS)
- ILC Replacement for Arri Softbank IV KIT 1000w replacement light bulb lamp (SOFTBANK IV KIT 1000W ARRI)
- Ilc Halogen Light Bulbs