Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Heraeus / Hereaus 80017348 replacement light bulb lamp
Mfr # 80017348 HERAEUS / HEREAUS
Zoro # G202802294
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Wattage Equivalency 20
- Watts 20
- Voltage 12
Product Information
- Brand Ilc
- MFR # 80017348 HERAEUS / HEREAUS
- Zoro # G202802294
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 12 |
Color Temperature | 3000 |
Description
Replacement for Heraeus / Hereaus 80017348 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP LOW HORSE-POWER V-BELT (1240)
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 25)
- PRESTONE Radiator Flush For Aluminum/Metal 22 oz (AS-105Y)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- ILC Replacement for Maglite 3-cell C Flashlight PR3 Light Bulb replacement light bulb lamp, 10PK (3-CELL C FLASHLIGHT PR3 LIGHT BULB MAGLITE)
- ILC Replacement For FEIT ELECTRIC A19BUGLED (A19/BUG/LED)
- ILC Replacement Chevrolet/Chevy Suburban/Tahoe Year 2002 Brake Light replacement light bulb lamp, 10PK (SUBURBAN / TAHOE YEAR 2002 BRAKE LIGHT CHEVRO)
- ILC Replacement for Littlite Q5 replacement light bulb lamp (Q5 LITTLITE)
- ILC Replacement For CEC INDUSTRIES 570 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-0VXR-0)
- ILC Replacement for Eiko 120psb5 replacement light bulb lamp, 10PK (120PSB5 EIKO)
- ILC Replacement for GE General Electric G.E 1157na replacement light bulb lamp, 10PK (1157NA GE GENERAL ELECTRIC G.E)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies