Shop All Incandescent Light Bulbs
Ilc
Replacement for Hella 8GA 002 072-241 replacement light bulb lamp
Mfr # 8GA 002 072-241 HELLA
Zoro # G202971501
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 18
- Voltage 24
Product Information
- Brand Ilc
- MFR # 8GA 002 072-241 HELLA
- Zoro # G202971501
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 18 |
Voltage | 24 |
Description
Replacement for Hella 8GA 002 072-241 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6 Led (SLD612935WHUNVJB)
- ILC Replacement for TCP 33127SP (33127SP TCP)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- ILC Replacement for Lumiline L60w replacement light bulb lamp (L60W LUMILINE)
- ILC Replacement for Satco S3847 replacement light bulb lamp, 4PK (S3847 SATCO)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- ILC Replacement for Damar 300par56nsp 120v replacement light bulb lamp (300PAR56NSP 120V DAMAR)
- ILC Replacement for Orbitec RF 4405 replacement light bulb lamp (RF 4405 ORBITEC)
- Ilc Incandescent Light Bulbs