Shop All HID Light Bulbs
Ilc
Replacement for Hali-brite L801h7116 replacement light bulb lamp
Mfr # L801H7116 HALI-BRITE
Zoro # G902960782
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape T7.5
- Watts 150
- Bulb Color Temp. 3200
- Voltage 120
Product Information
- Brand Ilc
- MFR # L801H7116 HALI-BRITE
- Zoro # G902960782
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Shape | T7.5 |
Watts | 150 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Hali-brite L801h7116 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement for GE General Electric G.E Hr75dx43 replacement light bulb lamp (HR75DX43 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Mueller 300 L replacement light bulb lamp (300 L MUELLER)
- ILC Replacement for Philips Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 PHILIPS)
- ILC Replacement for ILC Ilc-201 replacement light bulb lamp (ILC-201 ILC)
- ILC Replacement for Iwasaki 70358 replacement light bulb lamp (70358 IWASAKI)
- Ilc HID Light Bulbs