Shop All Halogen Light Bulbs
Ilc
Replacement for Halco Q100cl/mc 130v replacement light bulb lamp
Mfr # Q100CL/MC 130V HALCO
Zoro # G603200217
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2900
- Voltage 130
Product Information
- Brand Ilc
- MFR # Q100CL/MC 130V HALCO
- Zoro # G603200217
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2900 |
Voltage | 130 |
Description
Replacement for Halco Q100cl/mc 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- ILC Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack (646350 BULBRITE)
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- ILC Replacement for Reflecta Diemator replacement light bulb lamp (DIEMATOR REFLECTA)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement For HIKARI JDR 120V 100W E17 FS 40DG CV (WX-SLL7-6)
- Ilc Halogen Light Bulbs