Shop All Fluorescent Light Bulbs
Ilc
Replacement for HALCO PLL40/830/RS/ECO
Mfr # PLL40/830/RS/ECO HALCO
Zoro # G002764662
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # PLL40/830/RS/ECO HALCO
- Zoro # G002764662
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3000 |
Description
Replacement for Halco Pll40/830/rs/eco replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI 11.5w 4000K 7" Spin Light w/ Motion Sensor, SL-7-83-840-SV-N-OS (SL-7-83-840-SV-N-OS)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- EVERCARE Removr Lint Refl 60Lyr (1062)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- ILC Replacement for Stinger / Dejay B1515/9903 replacement light bulb lamp (B1515/9903 STINGER / DEJAY)
- ILC Replacement for LCD Lighting Inc. 13031 replacement light bulb lamp, 6PK (13031 LCD LIGHTING INC.)
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ILC Replacement for Cooper Lighting R10 Fml-26w/64/4p replacement light bulb lamp (R10 FML-26W/64/4P COOPER LIGHTING)
- ILC Replacement for Philips Master Pl-c 13w/840/2p 1CT replacement light bulb lamp, 2PK (MASTER PL-C 13W/840/2P 1CT PHILIPS)
- ILC Replacement for Lumapro 1tgy8 replacement light bulb lamp (1TGY8 LUMAPRO)
- Ilc Fluorescent Light Bulbs