Shop All LED Light Bulbs
Ilc
Replacement for Halco Par30fl11s/950/wh/led replacement light bulb lamp
Mfr # PAR30FL11S/950/WH/LED HALCO
Zoro # G002885787
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30S
- Voltage 120
- Watts 11
- Color Temperature 5000
Product Information
- Brand Ilc
- MFR # PAR30FL11S/950/WH/LED HALCO
- Zoro # G002885787
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30S |
Voltage | 120 |
Watts | 11 |
Color Temperature | 5000 |
Wattage Equivalency | 11 |
Description
Replacement for Halco Par30fl11s/950/wh/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK WESTEK 3008207 18 in. 1080 lm Pro Pivoting Hardwired LED Under Cabinet Light Strip - White (3008207)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- ILC Replacement for Grainger 5v310 replacement light bulb lamp (5V310 GRAINGER)
- ILC Replacement For SATCO S39394 (S39394)
- ILC Replacement Green Energy GBF Alr12 12v-20w/w/ba15d/fr LED Replacement replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR LED REPLACEMENT GRE)
- ILC Replacement for Eiko 10098 replacement light bulb lamp (10098 EIKO)
- ILC Replacement for Satco 10br30/led/5000k/860l/e26 replacement light bulb lamp (10BR30/LED/5000K/860L/E26 SATCO)
- ILC Replacement for Eiko 09804 replacement light bulb lamp (09804 EIKO)
- ILC Replacement for Halco 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT HALCO)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-WW)
- Ilc LED Light Bulbs